1-1/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle Zoom

1-1/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle

SKU:40615

Brand: Webstone

Webstone
Qty Price
$25.25
/ each
$242.50 / box (10 units x $24.25)
In Stock! Ships in 24-48 Hours
(466 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1-1/4"
Handle Style: Lever
Material: Brass
Connection Type: Threaded
Thread Type: Female
Pressure Rating: 600 psi
Features: Hose Drain

Description for Webstone 40615

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 40615W is recommended.

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features and adjustable packing gland. Threaded ends comply with ANSI B1.20.1.

  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

1-1/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle

REVIEW SNAPSHOT®

by PowerReviews
Webstone1-1/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Ingenious Valve

By Marine Innovator

from Sacramento Delta, CA

Verified Buyer

Comments about 1-1/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle:

This valve allows supply/system isolation as well as ability to flush/clear incoming supply line with pressurized water source.

  • Was this a gift?:
  • No
 
4.0

Great configuration possibilities!

By Mr Fixit Mike

from Shelbyville, Kentucky

Verified Buyer

Comments about 1-1/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle:

I needed a Tee style valve fit a fill port, but I needed a reverse configuration and this valve give you that advantage! Fit my needs perfectly!

  • Was this a gift?:
  • No
 
5.0

I would buy this product again

By Jim

from TN

Verified Buyer

Comments about 1-1/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle:

Supply House was great. The product arrived on time. One of the items was not the one I ordered, but they quickly sent me the correct one even before I had sent back the wrong one. The product was just as it was advertised on line.

  • Was this a gift?:
  • No
 
5.0

Fantastic Isolation valve

By AKtrucker

from Northern WI

Verified Buyer

Comments about 1-1/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle:

I bought four of these to use as boiler isolation valves. They work great and also allow draining & flushing of the system without a separate boiler drain. I actually saved money by not installing separate boiler drains. It also impressed the inspector!

  • Was this a gift?:
  • No
 
5.0

Great value, two valves in one

By Money Saver

from Newport, RI

Verified Buyer

Comments about 1-1/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle:

Makes installation of a purge station for a heat zone easy and economical!

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers