3/4" IPS Full Port Forged Brass Ball Valve w/ Bleeder Zoom

3/4" IPS Full Port Forged Brass Ball Valve w/ Bleeder

SKU:40623

Brand: Webstone

Webstone
40623 has been discontinued.
Direct Replacement:
SKU: 40623W
Brand: Webstone
3

Specs

Size: 3/4"
Material: Brass
Connection Type: Threaded
Thread Type: Female
Features: Bleeder
Application: Plumbing

Description for Webstone 40623

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1

3/4" IPS Full Port Forged Brass Ball Valve w/ Bleeder

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons