1" IPS T-Drain Valve Zoom

1" IPS T-Drain Valve

SKU:40674

Brand: Webstone

Webstone
40674 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Size: 1"
Material: Brass
Max Temp (F): 350ºF
Pressure Rating: 600 psi
Connection Type: Threaded
Thread Type: Female
Application: Plumbing

Description for Webstone 40674

  • Eliminates assemblies needed for installing drains into a line
  • Install anywhere a drain or purge valve is required
  • Hi-fl ow alternative for filling, draining, or venting closed-loop hydronic systems
  • Add a garden hose connection to any water source in lines up to 2"
  • Guaranteed for Life

1" IPS T-Drain Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons