1-1/2" Full Port Brass Isolator Uni-Flange Ball Valve w/ Detachable Rotating Flange (Pair) Zoom

1-1/2" Full Port Brass Isolator Uni-Flange Ball Valve w/ Detachable Rotating Flange (Pair)

SKU:41406

Brand: Webstone

Webstone
Qty Price
$68.95
/ each
In Stock! Ships in 24-48 Hours
(403 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Material: Brass
Connection Size: 1-1/2"
Connection Type: Threaded
Type: Isolation Flange
Accessory For: 2 Bolt Flanged Circulator Pumps

Description for Webstone 41406

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 41406W is recommended.

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1.

Bonus Wing Style "T" Handle, Nuts & Bolts

1-1/2" Full Port Brass Isolator Uni-Flange Ball Valve w/ Detachable Rotating Flange (Pair)

Q&A: Ask the Questions, share answers