1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG) Zoom

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)

SKU:41672

Brand: Webstone

Webstone
Qty Price
$14.75
/ each
$142.50 / box (10 units x $14.25)
In Stock! Ships in 24-48 Hours
(556 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Heating
Size: 1/2"
Features: Standard
Valve Construction: 1 piece
Material: Brass

Description for Webstone 41672

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing nut. This valve's MIP end also features an internal solder connection if the use of solder is preferred. MIP/SWT end complies with ASME B16.18. Threaded ends comply with ANSI B1.20.1.

1/2" FIP x MIP x FIP x Hose

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)

REVIEW SNAPSHOT®

by PowerReviews
Webstone1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Business (3)

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Good valve

By Jorgel

from Winsted, CT

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about 1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG):

        This is great valve, it allows to insulate the tank from the system, great when pressure testing the boiler or replacing the tank. The connection to the water supply is right where it should be.

        • Primary use:
        • Personal
         
        5.0

        webstone is making the best valves

        By rocky

        from westport ma.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG):

              this valve makes it so easy to install your water feed in the correct spot where you should install water into your system

              • Primary use:
              • Business
               
              5.0

              I WOULD BUY THIS PRODUCT AGAIN AND AGAIN

              By EDJ

              from HONESDALE ,PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG):

                    GOOD QUALITY PRODUCT, WITH THE ABILITY TO ISOLATE THE TANK FROM THE REST OF THE SYSTEM IT SAVES LOTS OF TIME WHEN SERVICING THE BOILER OR REPLACING EXPANSION TANK. GOOD AND SIMPLE AND COST EFFECTIVE AS WELL.

                    • Primary use:
                    • Business
                     
                    4.0

                    handy little gizmo

                    By Hydronx

                    from Montana

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG):

                          These can be a handy and compact way to tie in a small expansion tank

                          • Primary use:
                          • Business

                          Displaying reviews 1-4

                          Back to top

                          Q&A: Ask the Questions, share answers