1" IPS Full Port Forged Brass Ball Valve Zoom

1" IPS Full Port Forged Brass Ball Valve

SKU:41704

Brand: Webstone

Webstone
41704 has been discontinued.
Suggested Alternative:
SKU: 41704W
Brand: Webstone

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1"
Connection Type: Threaded
WOG: 600
WSP: 150
Material: Brass
Features: Standard

Description for Webstone 41704

1" IPS Full Port Forged Brass Ball Valve with Chrome Plated Lever Handle.

Designed for residential, commercial or industrial use with water, oil, or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1.

1" IPS Full Port Forged Brass Ball Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons