1-1/4" IPS Full Port Forged Brass Ball Valve Zoom

1-1/4" IPS Full Port Forged Brass Ball Valve

SKU:41705

Brand: Webstone

Webstone
41705 has been discontinued.
Direct Replacement:
SKU: 41705W
Brand: Webstone
3

Specs

Size: 1-1/4"
Connection Type: Threaded
WOG: 600
WSP: 150
Material: Brass
Features: Standard

Description for Webstone 41705

1-1/4" IPS Full Port Forged Brass Ball Valve with Chrome Plated Lever Handle.

Designed for residential, commercial or industrial use with water, oil, or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1.

1-1/4" IPS Full Port Forged Brass Ball Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons