1" Full Port Ball Valve w/ Integral Spring Check Zoom

1" Full Port Ball Valve w/ Integral Spring Check

SKU:42404HV

Brand: Webstone

Webstone
Qty Price
$21.95
/ each
$211.50 / box (10 units x $21.15)
In Stock! Ships in 24-48 Hours
(1 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1"
Material: Brass
Pressure Rating: 150 PSI @ 200ºF
Application: Plumbing
Connection Type: Threaded
Max Temp (F): 200°F
Thread Type: Female

Description for Webstone 42404HV

Full port forged brass uni-flange ball valve w/ replaceable integral spring check. Bonus wing style "T" handle, nuts & bolts.

Designed for residential, commercial or industrial use with water oil or glycol. Most often used in a circulating closed loop hydronic plumbing system. The valve operates in a horizontal or vertical position. This approved Webstone Valve is actuated by a blowout proof stem and features an adjustable packing nut. Threaded ends comply with ANSI B1.20.1

1" Full Port Ball Valve w/ Integral Spring Check

Q&A: Ask the Questions, share answers