1" Sweat Isolator Flange Zoom

1" Sweat Isolator Flange

SKU:50404

Brand: Webstone

Webstone
Qty Price
$18.35
/ each
$176.50 / box (10 units x $17.65)
In Stock! Ships in 24-48 Hours
(524 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Connection Size: 1"
Material: Brass
Connection Type: Sweat
Type: Isolation Flange
Accessory For: 2 Bolt Flanged Circulator Pumps

Description for Webstone 50404

Note: This product comes with a Wing style "T" handle, mounting nuts and bolts. This product no longer comes with a lever handle.

Webstone Isolation Flanges are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The forged brass body and flange provide strength and versatility for any application where a pipe and flange meet. This approved Webstone valve features a solid hard chrome plated brass ball with reinforced Teflon seats and a blowout proof stem sealed with Teflon and an adjustable packing gland.

1" Sweat Isolator Flange

REVIEW SNAPSHOT®

by PowerReviews
Webstone1-1/4" Sweat Isolator Flange (Pair)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (3), Personal (3)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Isolate your Circulators

        By vtboiler

        from United States

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4" Sweat Isolator Flange (Pair):

              Excellent product to install with a circulator. Provides good removable union between plumbing work and your circulator for easy shut off, dis assembly or circulator servicing. Comes in for sweating in or with female threads.

              • Primary use:
              • Business
               
              5.0

              Heating System

              By Bud

              from Fallbrook, CA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" Sweat Isolator Flange (Pair):

                    Used with Boiler Installation for Heating Home.

                    • Primary use:
                    • Personal
                     
                    5.0

                    solid product

                    By joeabby

                    from Washington, Ct

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1-1/4" Sweat Isolator Flange (Pair):

                          Haevy duty brass. Good price.

                          • Primary use:
                          • Personal
                           
                          5.0

                          GREAT TIMESAVERS

                          By faz

                          from SAYVILLE NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Sweat Isolator Flange (Pair):

                                Great timesaver.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Great Value

                                By Gwoz Heating

                                from Chippewa falls, WI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" Sweat Isolator Flange (Pair):

                                      best price, extra handles make the valve fit into handy install locations.

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      I would buy this product again

                                      By Dave

                                      from Pittsburgh

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" Sweat Isolator Flange (Pair):

                                            works very good for isolating pumps

                                            • Primary use:
                                            • Business

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            2 Questions | 2 Answers
                                            Displaying questions 1-2
                                            • 1" Sweat Isolator Flange (Pair)

                                              Q:

                                              Are these flanges compatable with cast iron pumps, even though they are not specifically labeled dialectric flanges?
                                              Asked on 3/27/2011 by Brian from Brunswick, Ohio

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Yes, they are.

                                                Answered on 3/28/2011 by PexSupply Staff from NY
                                            • 1-1/4" Sweat Isolator Flange (Pair)

                                              Q:

                                              Are these flanges as well as the 1" and 3/4" flanges compatible with Grundfos UPS15-58FC pumps?
                                              Asked on 1/7/2011 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Yes, they are compatible.

                                                Answered on 1/11/2011 by PexSupply Staff from NY
                                            Displaying questions 1-2

                                            Do you have a question about this product?