1-1/4" Sweat Isolator Flange - High Velocity (Pair) Zoom

1-1/4" Sweat Isolator Flange - High Velocity (Pair)

SKU:50405HV

Brand: Webstone

Webstone
Qty Price
$46.55
/ each
In Stock! Ships in 24-48 Hours
(251 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Material: Brass
Connection Size: 1-1/4"
Connection Type: Sweat
Type: Isolation Flange
Accessory For: 2 Bolt Flanged Circulator Pumps

Description for Webstone 50405HV

Webstone Isolation Flanges are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The forged brass body and flange provide strength and versatility for any application where a pipe and flange meet. This approved Webstone valve features a solid hard chrome plated brass ball with reinforced Teflon seats and a blowout proof stem sealed with Teflon and an adjustable packing gland. Additional wing style "T" handle included with mounting nuts and bolts.

Features:

  • Full Port Forged Brass Uni-Flange Ball Valve
  • Bonus Wing Style "T" Handle, Nuts & Bolts
  • SWT x Flange
  • For standard and high velocity pumps

1-1/4" Sweat Isolator Flange - High Velocity (Pair)

Q&A: Ask the Questions, share answers