1-1/2" Sweat Isolator Flange - High Velocity (Pair) Zoom

1-1/2" Sweat Isolator Flange - High Velocity (Pair)

SKU:50406HV

Brand: Webstone

Webstone
Qty Price
$66.95
/ each
$323.25 / box (5 units x $64.65)
In Stock! Ships in 24-48 Hours
(257 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

WOG: 600
Connection Size: 1-1/2"
Connection Type: Sweat

Description for Webstone 50406HV

1-1/2" High Velocity Full Port Brass Isolator Uni-Flange Ball Valve (Pair of 2)

  • with bonus wing style "T" handle, nuts and bolts
  • Sweat x Flange
  • 600 WOG
  • ISO-9001

  • 1-1/2" Sweat Isolator Flange - High Velocity (Pair)

    Q&A: Ask the Questions, share answers