2" Sweat Isolator Flange - High Velocity (Pair) Zoom

2" Sweat Isolator Flange - High Velocity (Pair)

SKU:50407HV

Brand: Webstone

Webstone
Qty Price
$97.95
/ each
In Stock! Ships in 24-48 Hours
(440 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Material: Brass
Connection Size: 2"
Connection Type: Sweat
Type: Isolation Flange
Accessory For: High Velocity Pumps

Description for Webstone 50407HV

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.

2" Sweat Isolator Flange - High Velocity (Pair)

Q&A: Ask the Questions, share answers