3/4" Sweat Isolator Flange with Drain Zoom

3/4" Sweat Isolator Flange with Drain

SKU:50413

Brand: Webstone

Webstone
Qty Price
$22.95
/ each
$219.90 / box (10 units x $21.99)
In Stock! Ships in 24-48 Hours
(549 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Material: Brass
Connection Size: 3/4"
Connection Type: Sweat
Type: Isolation Flange
Features: w/ Drain
Accessory For: 2 Bolt Flanged Circulator Pumps

Description for Webstone 50413

Note: This product comes with a Wing style "T" handle, mounting nuts and bolts. This product no longer comes with a lever handle.

Webstone Isolation Flanges with Drain are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The unitary construction of the brass body and flange provide strength and versatility for any application where a pipe and flange meet. This valve is the only choice to use in a closed system where a large port drain and fill valve is required.

3/4" Sweat Isolator Flange with Drain

REVIEW SNAPSHOT®

by PowerReviews
Webstone1" Sweat Isolator Flange with Drain (Pair)
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

handy product

By duddles

from rc sd

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" Sweat Isolator Flange with Drain (Pair):

        Allows for easy filling and purging of heating system

        • Primary use:
        • Business
         
        5.0

        " Every Circulator Should Have Them! "

        By Jason

        from Upstate, New York

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Sweat Isolator Flange with Drain (Pair):

              There a great product and provides easy removal and installation of Circulators on service calls. A must have on all new boiler installs.

              • Primary use:
              • Business
               
              5.0

              A heavy duty, quality Brass unit

              By T C Heating

              from Maq. Ia.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Sweat Isolator Flange with Drain (Pair):

                    I purchased this product for use in a radiant floor heating system. This is a very heavy duty, compact unit which installs easily with only two bolts. I comes complete warrenty card. Pex Supply had this item in stock and shipping was very fast. I would definately buy from again. DAB

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great Pump Flanges

                    By Bill

                    from Plainview, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1" Sweat Isolator Flange with Drain (Pair):

                          I purchased 2 pair of these flanges and two pair of 1" Sweat Isolator Flange. The non-drain flanges were used on the boiler side of the pump and the drain flanges on the loop side. This way an individual pump or an individual loop can be isolated with the abiliby to flush the loop. I also used the 1" Pro-Pal ball valve w/ drain on the loop return as an loop isolator & drain.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Very nice

                          By Mike

                          from Russell PA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Sweat Isolator Flange with Drain (Pair):

                                I purchased 3 pairs of these isolator drain flanges, and they are great. It's great being able to drain and then refill loops individually through a garden hose. In some spots, it would be nice if the flange could rotate on the valve (like the Hammond valves I replaced).

                                • Primary use:
                                • Personal

                                Displaying reviews 1-5

                                Back to top

                                Q&A: Ask the Questions, share answers