3/4" Sweat Isolator Flange with Drain (Pair) Zoom

3/4" Sweat Isolator Flange with Drain (Pair)

SKU:50413

Brand: Webstone

Webstone
Qty Price
$44.85
/ each
$216.25 / box (5 units x $43.25)
In Stock! Ships in 24-48 Hours
(754 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Material: Brass
Connection Size: 3/4"
Connection Type: Sweat
Type: Isolation Flange
Features: w/ Drain
Accessory For: 2 Bolt Flanged Circulator Pumps

Description for Webstone 50413

Webstone Isolation Flanges with Drain are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The unitary construction of the brass body and flange provide strength and versatility for any application where a pipe and flange meet. This valve is the only choice to use in a closed system where a large port drain and fill valve is required.Additional wing style "T" handle included with mounting nuts and bolts.

3/4" Sweat Isolator Flange with Drain (Pair)

REVIEW SNAPSHOT®

by PowerReviews
Webstone1" Sweat Isolator Flange with Drain (Pair)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        A heavy duty, quality Brass unit

        By T C Heating

        from Maq. Ia.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Sweat Isolator Flange with Drain (Pair):

              I purchased this product for use in a radiant floor heating system. This is a very heavy duty, compact unit which installs easily with only two bolts. I comes complete warrenty card. Pex Supply had this item in stock and shipping was very fast. I would definately buy from again. DAB

              • Primary use:
              • Personal
               
              5.0

              Great Pump Flanges

              By Bill

              from Plainview, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" Sweat Isolator Flange with Drain (Pair):

                    I purchased 2 pair of these flanges and two pair of 1" Sweat Isolator Flange. The non-drain flanges were used on the boiler side of the pump and the drain flanges on the loop side. This way an individual pump or an individual loop can be isolated with the abiliby to flush the loop. I also used the 1" Pro-Pal ball valve w/ drain on the loop return as an loop isolator & drain.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Very nice

                    By Mike

                    from Russell PA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Sweat Isolator Flange with Drain (Pair):

                          I purchased 3 pairs of these isolator drain flanges, and they are great. It's great being able to drain and then refill loops individually through a garden hose. In some spots, it would be nice if the flange could rotate on the valve (like the Hammond valves I replaced).

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers