3/4" Sweat Isolator Circulator Pump Install Kit Zoom

3/4" Sweat Isolator Circulator Pump Install Kit

SKU:50413KIT

Brand: Webstone

Webstone
Qty Price
$44.95
/ each
$216.75 / box (5 units x $43.35)
In Stock! Ships in 24-48 Hours
(91 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Connection Size: 3/4"
Connection Type: Sweat

Description for Webstone 50413KIT

Includes: Isolator, and Isolator w/ Drain, Full Port Brass Ball Valve, 600 WOG, w/ Bonus wing style T-Handle, bolts, nuts & flange gaskets

3/4" Sweat Isolator Circulator Pump Install Kit

REVIEW SNAPSHOT®

by PowerReviews
Webstone3/4" Sweat Isolator Circulator Pump Install Kit
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Great kit, and price.

By Larson Home Inspection

from Moorhead, MN

Verified Buyer

Comments about 3/4" Sweat Isolator Circulator Pump Install Kit:

Great kit, and price. However, did not come with full handle valve, just the butterfly handle. A little misleading.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" Sweat Isolator Circulator Pump Install Kit

    Q:

    Does this come as a pair? How many are included in the pack?
    Asked on 10/29/2014 by Engineered from North Aurora, IL

    1 answer

    • CUSTOMER CARE

      A:

      Yes these are sold as a pair. This kit contains one isolator valve, one isolator valve with the drain, bolts, nuts and the flange gaskets.

      Answered on 10/30/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?