Daytona
Description
Webstone Isolation Flanges with Drain are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The unitary construction of the brass body and flange provide strength and versatility for any application where a pipe and flange meet. This valve is the only choice to use in a closed system where a large port drain and fill valve is required.Additional wing style "T" handle included with mounting nuts and bolts.
Read more
Specs
Material:
Brass
Connection Size:
1-1/2"
Connection Type:
Sweat
Type:
Isolation Flange
Features:
w/ Drain
Accessory For:
2 Bolt Flanged Circulator Pumps
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    6 Product Reviews

    Product Q&A