1-1/2" Threaded x 1-1/2" Sweat Pro-Pal Union Ball Valve w/ Hose Drain Zoom

1-1/2" Threaded x 1-1/2" Sweat Pro-Pal Union Ball Valve w/ Hose Drain

SKU:50436

Brand: Webstone

Webstone
50436 has been discontinued.
Direct Replacement:
SKU: 50436W
Brand: Webstone

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3

Specs

Size: 1-1/2"
Features: Hose Drain
Connection Type: IPS x Sweat x Hose
Material: Brass
Pressure Rating: 600 psi
210 PSI @ 250ºF
Max Temp (F): 250°F
Thread Type: Female

Description for Webstone 50436

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 50436W is recommended.

Full Port Forged Brass Ball Valves w/ Single Union End, Hi-Flow Hose Drain & Reversible Handle.

  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life
  • Easily disconnect and replace any portion of a piped system

1-1/2" Threaded x 1-1/2" Sweat Pro-Pal Union Ball Valve w/ Hose Drain

REVIEW SNAPSHOT®

by PowerReviews
Webstone1-1/2"" Threaded x 1-1/2"" Sweat Pro-Pal Union Ball Valve w/ Hose Drain
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

High Quality Ball Valve

By DIYer

from New York, NY

Verified Buyer

Comments about 1-1/2"" Threaded x 1-1/2"" Sweat Pro-Pal Union Ball Valve w/ Hose Drain:

I used this on the return for a hydronic radiator zone. It works great for bleeding the system of air. You can close the return valve then pressurize the boiler and zone up to about 25 psi. Open up the hose drain. When the air stops and the water flows freely out of your hose the system will be bled of air.

 
5.0

Nice

By LEW

from Utica, NY

Verified Buyer

Comments about 1" Full Port Forged Brass Ball Valve w/ Single Union End, Hi Flow Hose Drain & Reversible Handle:

Good quality. Make sure you don't need one with a relief valve port.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 5 Answers
Displaying question 1
  • 1" Full Port Forged Brass Ball Valve w/ Single Union End, Hi Flow Hose Drain & Reversible Handle

    Q:

    My customer needs a 1" shut off w/drain to be installed indoors on the supply to his outside irrigation. I want to sweat the valve to 1'' copper supply line. Do the PEX SKU 41434 and the SKU 51434 both have sweat fittings on both of their 1 " ends? The specifications shown on the Webstone drawings don't seem to specify. Are these the best 1" ball valves with drains you would recommend for this application?
    Asked on 4/23/2012 by Jim from Bucks

    5 answers

    • VERIFIED BUYER

      A:

      41434 is threaded 504343 is sweat

      Answered on 4/23/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      If you need a shut off swet on both sides with a drain, webstone makes one, model 50614 for 1" pipe but does not have a union end. I am a plumber by trade and love webstones product. I have used these valves before and the only flaw is that the factory does not send them with their packings tightened, so after you get done soldering tighten the packing nut to avoid minor leaks.

      Answered on 4/23/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The units that I have, Union Ball Drain, precisely as depicted in the picture in this e-mail (with the drain above the
      ball valve) have a sweat fit on the top, and a threaded fit on the bottom (union end). They are described as:
      Connection Type:
      IPS Union x Sweat x Hose
      This link provides better pictures illustrating the two different ends:
      http://www.pexsupply.com/Webstone-51433-5143-Series-3-4-Full-Port-Forged-Brass-Ball-Valve-w-Single-Union-End-Hi-Flow-Hos
      e-Drain-Reversible-Handle
      Not sure why these particular units have a different fitting on each end - you would expect sweat on both ends or IPS on
      both ends, but that is not the case with the units I have as pictured.
      Be aware not to confuse the two similar designs: Union Ball Drain vs Union Drain Ball; The difference being which end
      the drain is on.
      Regardless of end fittings, they would seem an appropriate in function for the application described providing the drain
      is located on the side you desire (normally the outside irrigation side of the shut-off).

      Answered on 4/23/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Hello,
      Your question: "the PEX SKU 41434 and the SKU 51434 both have sweat fittings
      on both of their 1 " ends?"
      Answer: No.
      SKU:51434 Connection Type:
      IPS Union x Sweat
      http://www.pexsupply.com/Webstone-51434-5143-Series-1-Full-Port-Forged-Brass
      -Ball-Valve-w-Single-Union-End-Hi-Flow-Hose-Drain-Reversible-Handle
      SKU:41434 Connection Type:
      Union Threaded (IPS)
      http://www.pexsupply.com/Webstone-41434-4143-Series-1-Full-Port-Forged-Brass
      -Ball-Valve-w-Hi-Flow-Hose-Drain-Reversible-Handle-IPS-Union-x-IPS
      Propal specification with marks is attached.
      I am not sure these are the best but they are very good.

      Answered on 4/23/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Both of the model numbers you mentioned have threaded connections. You may want to consider part 50674 or 50614.

      Answered on 4/24/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons