3/4" Sweat Tankless Water Heater Isolation Valves Zoom

3/4" Sweat Tankless Water Heater Isolation Valves

SKU:50443

Brand: Webstone

Webstone
50443 has been discontinued.
Direct Replacement:
SKU: 50443W
Brand: Webstone

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

4

Specs

Size: 3/4"
Sweat Size: 3/4"
Product Type: Valve
Valve
Connection Type: Sweat
Temperature Range (F): 100°F (Max)
Pressure Rating: 600 psi (WOG)
Material: Brass

Description for Webstone 50443

Details for Webstone 40443 Tankless Water Heater Isolation Valves
3/4" Sweat Connection
Easy two step installation of your tankless water heater with unsurpassed safety, features and benefits.
Extra features like a full port for full flow throughout the valve including a full port outlet for purging, flushing and testing the system.
Protection for the life of your system. Emergencies are handled with quick quarter turn ball valve shut-offs for total isolation of your system in seconds.

3/4" Sweat Tankless Water Heater Isolation Valves

REVIEW SNAPSHOT®

by PowerReviews
Webstone3/4" Sweat Tankless Water Heater Isolation Valves
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great

By LEW

from Utica, NY

Verified Buyer

Comments about 3/4" Sweat Tankless Water Heater Isolation Valves:

Great quality

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons