Description
Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.
Read more
Specs
Size:
1/2"
Handle Style:
Lever
Material:
Brass
Connection Type:
Sweat
Thread Type:
Female
Pressure Rating:
600 psi
Max Temp (F):
250°F
Application:
Plumbing
Features:
Lead Free
Bleeder
Valve Construction:
1 piece
Lead Free:
Yes
×
Valve Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    2 Product Reviews

    Product Q&A