3/4" Sweat Full Port Forged Brass Ball Valve w/ Bleeder Zoom

3/4" Sweat Full Port Forged Brass Ball Valve w/ Bleeder

SKU:50623

Brand: Webstone

Webstone
50623 has been discontinued.
Direct Replacement:
SKU: 50623W
Brand: Webstone

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Material: Brass
Connection Type: Sweat
Thread Type: Female
Pressure Rating: 600 psi
Max Temp (F): 250°F
Features: Bleeder

Description for Webstone 50623

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem. Solder joint temperature ratings are per ASME B16.18 Annex A for 95?5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 50623W is recommended.

3/4" Sweat Full Port Forged Brass Ball Valve w/ Bleeder

Q&A: Ask the Questions, share answers