3/4" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free) Zoom

3/4" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

SKU:50623W

Brand: Webstone

Webstone
Qty Price
$11.45
/ each
$109.50 / box (10 units x $10.95)
In Stock! Ships in 24-48 Hours
(47 Available)
0

Resources

Specs

Size: 3/4"
Handle Style: Lever
Material: Brass
Connection Type: Sweat
Thread Type: Female
Pressure Rating: 600 psi
Max Temp (F): 250°F
Application: Plumbing
Features: Lead Free
Bleeder

Description for Webstone 50623W

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.

3/4" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Webstone3/4" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Quality valves

By Mike

from NJ. shore

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free):

        These are high quality valves they are the only ball valves I stock and sell

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers