1/2" C x C T-Drain Valve (Lead Free) Zoom

1/2" C x C T-Drain Valve (Lead Free)

SKU:50672W

Brand: Webstone

Webstone
Qty Price
$7.95
/ each
$76.50 / box (10 units x $7.65)
In Stock! Ships in 24-48 Hours
(517 Available)
0

Resources

Specs

Size: 1/2"
Max Fluid Temp: 350ºF
Features: Lead Free
Max Pressure (PSI): 600

Description for Webstone 50672W

  • Eliminates assemblies needed for installing drains into a line
  • Install anywhere a drain or purge valve is required
  • Hi-fl ow alternative for filling, draining, or venting closed-loop hydronic systems
  • Add a garden hose connection to any water source in lines up to 2"
  • Guaranteed for Life

1/2" C x C T-Drain Valve (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Webstone1/2" C x C T-Drain Valve (Lead Free)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

quality product

By metalformer

from maryland

Verified Buyer

Comments about 1/2" C x C T-Drain Valve (Lead Free):

I am familiar with this product line, this is good quality and everything it is promoted to be, price reasonably considering it combines 2 different valves and is compact.

  • Was this a gift?:
  • No
 
5.0

half inch drain valve

By bobby

from western ny

Verified Buyer

Comments about 1/2" C x C T-Drain Valve (Lead Free):

This valve placed on the main water line gives you a place to hook up an air compressor and blow out all water lines in the house. Worked perfectly.

  • Was this a gift?:
  • No
 
5.0

Great for hydronic heat manifolds

By RkyMtnRon

from Denver, CO

Verified Buyer

Comments about 1/2" C x C T-Drain Valve (Lead Free):

I do a lot of custom hydronic heat manifolds. This product reduces the number of parts and separate solder joints, so it is not only functional, but saves labor.

  • Was this a gift?:
  • No
 
5.0

1/2" C x C T-Drain Valve (Lead Free)

By John the plumber

from Bronx NY

Verified Buyer

Comments about 1/2" C x C T-Drain Valve (Lead Free):

Manufacturer's bleeder screw was too small to purge the air adequately. Sweat this on the return.
System works properly, best of all NO repeat bleeding.

  • Was this a gift?:
  • No

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" C x C T-Drain Valve (Lead Free)

    Q:

    Can this be used with potable water.
    Asked on 12/3/2014 by sqdpd4872 from Western NY

    1 answer

    • CUSTOMER CARE

      A:

      yes it is, lead free.

      Answered on 12/5/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?