3/4" C x C T-Drain Valve Zoom

3/4" C x C T-Drain Valve

SKU:50673

Brand: Webstone

Webstone
50673 has been discontinued.
Direct Replacement:
SKU: 50673W
Brand: Webstone

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Temperature Range (F): -40°F to 400°F

Description for Webstone 50673

This valve from Webstone is a full port forged brass fitting with a hi-flow hose drain. This valve features Teflon seats and stem seal, a blowout proof stem and an adjustable packing gland. The valve is rated to 600 WOG non-shock or 150 WSP pressure. Complies with ANSI B1.20.1 and ANSI B1.20.7. The Teflon seats can operate in temperatures between -40°F and 400°F.

Features:

  • u2 in 1 alternative replaces a tee fitting and purge drain
  • Install anywhere a branch hose line is required
  • Hi-flow alternative for filling closed-loop hydronic systems
  • Eliminate assemblies needed for installing drains/draw offs into a line

  • 3/4" C x C T-Drain Valve

    REVIEW SNAPSHOT®

    by PowerReviews
    Webstone3/4" C x C T-Drain Valve
     
    4.5

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Displaying reviews 1-2

    Back to top

     
    5.0

    Excellent Prodcut

    By CaptT820

    from New Hampshire

    Verified Buyer

    Comments about 3/4" C x C T-Drain Valve:

    This product solves the typical boiler drain problem of requiring a spigot that is then attached to a tee. This product removes one connection and thus simplfies installation as well as makes a better connection.

     
    4.0

    Good for wash mashine

    By jojo

    from Concord ca

    Verified Buyer

    Comments about 3/4" C x C T-Drain Valve:

    I bought those to hook my wash mashine inline for a new 3/4 copper pipe installation, they have the same look of my tankless water heater isolating valves.

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers