3/4" C x C T-Drain Valve (Lead Free) Zoom

3/4" C x C T-Drain Valve (Lead Free)

SKU:50673W

Brand: Webstone

Webstone
Qty Price
$12.65
/ each
$122.50 / box (10 units x $12.25)
In Stock! Ships in 24-48 Hours
(575 Available)
0

Resources

Specs

Size: 3/4"
Temperature Range (F): -40°F to 400°F
Features: Lead Free

Description for Webstone 50673W

  • Eliminates assemblies needed for installing drains into a line
  • Install anywhere a drain or purge valve is required
  • Hi-fl ow alternative for filling, draining, or venting closed-loop hydronic systems
  • Add a garden hose connection to any water source in lines up to 2"
  • Guaranteed for Life
Features:
  • 2 in 1 alternative replaces a tee fitting and purge drain
  • Install anywhere a branch hose line is required
  • Hi-flow alternative for filling closed-loop hydronic systems
  • Eliminate assemblies needed for installing drains/draw offs into a line

  • 3/4" C x C T-Drain Valve (Lead Free)

    REVIEW SNAPSHOT®

    by PowerReviews
    Webstone3/4"" C x C T-Drain Valve (Lead Free)
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    bang for the buck

    By Kevin

    from Westchester NY

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 3/4"" C x C T-Drain Valve (Lead Free):

          Great valve fitting combo I installed 2 in the water line set for a tankless coil for periodic flushing. Great for the application where piping constraints around boilers are critical (electrical, and access restrictions). Plus the attached cap for the hose connector. I will recommend and use this product in the future. Remember the big box store has similar products but not always lead free for your drinking water.
          Thanks Kevin Westchester NY

          • Was this a gift?:
          • No
           
          5.0

          Good product would by another

          By g the saver

          from columbia,ct

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 3/4"" C x C T-Drain Valve (Lead Free):

                I used this for connection to my boiler to drain the main

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers