1" C x C T-Drain Valve Zoom

1" C x C T-Drain Valve

SKU:50674

Brand: Webstone

Webstone
50674 has been discontinued.
Direct Replacement:
SKU: 50674W
Brand: Webstone

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Size: 1"
Temperature Range (F): -40°F to 400°F

Description for Webstone 50674

This valve from Webstone is a full port forged brass fitting with a hi-flow hose drain. This valve features Teflon seats and stem seal, a blowout proof stem and an adjustable packing gland. The valve is rated to 600 WOG non-shock or 150 WSP pressure. Complies with ANSI B1.20.1 and ANSI B1.20.7. The Teflon seats can operate in temperatures between -40°F and 400°F.

Features:

  • u2 in 1 alternative replaces a tee fitting and purge drain
  • Install anywhere a branch hose line is required
  • Hi-flow alternative for filling closed-loop hydronic systems
  • Eliminate assemblies needed for installing drains/draw offs into a line

  • 1" C x C T-Drain Valve

    REVIEW SNAPSHOT®

    by PowerReviews
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    awesome fitting for the price

    By boiler guy

    from braham, Minnesota

    Verified Buyer

    allowed me to install this fitting instead of using 5 fittings which would have cost three times the price and made a compact installation.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons