1-1/4" C x C T-Drain Valve (Lead Free) Zoom

1-1/4" C x C T-Drain Valve (Lead Free)

SKU:50675W

Brand: Webstone

Webstone
Qty Price
$16.55
/ each
$159.50 / box (10 units x $15.95)
In Stock! Ships in 24-48 Hours
(182 Available)
0

Resources

Specs

Size: 1-1/4"
Temperature Range (F): -40°F to 400°F
Features: Lead Free

Description for Webstone 50675W

  • Eliminates assemblies needed for installing drains into a line
  • Install anywhere a drain or purge valve is required
  • Hi-fl ow alternative for filling, draining, or venting closed-loop hydronic systems
  • Add a garden hose connection to any water source in lines up to 2"
  • Guaranteed for Life
Features:
  • u2 in 1 alternative replaces a tee fitting and purge drain
  • Install anywhere a branch hose line is required
  • Hi-flow alternative for filling closed-loop hydronic systems
  • Eliminate assemblies needed for installing drains/draw offs into a line

  • 1-1/4" C x C T-Drain Valve (Lead Free)

    REVIEW SNAPSHOT®

    by PowerReviews
    Webstone1-1/4" C x C T-Drain Valve (Lead Free)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Good quality product

    By Fred

    from KC MO........ GO CHIEFS!

    Verified Buyer

    Comments about 1-1/4" C x C T-Drain Valve (Lead Free):

    Good clean fittings, proper size and perfect fit.

    • Was this a gift?:
    • No

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers