1-1/2" C x C T-Drain Valve Zoom

1-1/2" C x C T-Drain Valve

SKU:50676

Brand: Webstone

Webstone
50676 has been discontinued.
Direct Replacement:
SKU: 50676W
Brand: Webstone

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1-1/2"
Temperature Range (F): -40°F to 400°F

Description for Webstone 50676

This valve from Webstone is a full port forged brass fitting with a hi-flow hose drain. This valve features Teflon seats and stem seal, a blowout proof stem and an adjustable packing gland. The valve is rated to 600 WOG non-shock or 150 WSP pressure. Complies with ANSI B1.20.1 and ANSI B1.20.7. The Teflon seats can operate in temperatures between -40°F and 400°F.

Features:

  • u2 in 1 alternative replaces a tee fitting and purge drain
  • Install anywhere a branch hose line is required
  • Hi-flow alternative for filling closed-loop hydronic systems
  • Eliminate assemblies needed for installing drains/draw offs into a line

  • 1-1/2" C x C T-Drain Valve

    REVIEW SNAPSHOT®

    by PowerReviews
    Webstone1-1/2" C x C T-Drain Valve
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Great item

    By Rudy800

    from Montana

    Verified Buyer

    Comments about 1-1/2" C x C T-Drain Valve:

    worked very well for the system inlet and outlet on radiant heat system.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers