1-1/2" Swt Full Port Brass Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange (Pair) Zoom

1-1/2" Swt Full Port Brass Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange (Pair)

SKU:51406

Brand: Webstone

Webstone
Qty Price
$71.55
/ each
In Stock! Ships in 24-48 Hours
(296 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Material: Brass
Connection Size: 1-1/2"
Connection Type: Sweat
Type: Isolation Flange

Description for Webstone 51406

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 51406W is recommended.

Note: This item is sold as a pair of 2

  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange
  • Bonus Wing Style "T" Handle, Nuts & Bolts
  • SWT x Rotating Flange

1-1/2" Swt Full Port Brass Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange (Pair)

Q&A: Ask the Questions, share answers