1-1/2" Swt Full Port Brass Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange for Std. & High Velocity Pumps (Pair) Zoom

1-1/2" Swt Full Port Brass Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange for Std. & High Velocity Pumps (Pair)

SKU:51406HV

Brand: Webstone

Webstone
Qty Price
$71.55
/ each
In Stock! Ships in 24-48 Hours
(136 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3

Specs

Material: Brass
Connection Size: 1-1/2"
Connection Type: Sweat
Type: Isolation Flange

Description for Webstone 51406HV

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 51406WHV is recommended.

Note: This item is sold as a pair of 2.

  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange
  • Bonus Wing Style "T" Handle, Nuts & Bolts
  • SWT x Rotating Flange
  • For standard and high velocity pumps

1-1/2" Swt Full Port Brass Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange for Std. & High Velocity Pumps (Pair)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons