3/4" Sweat Isolator Circulator Pump Install Kit w/ Rotating Flange Zoom

3/4" Sweat Isolator Circulator Pump Install Kit w/ Rotating Flange

SKU:51413KIT

Brand: Webstone

Webstone
Qty Price
$45.95
/ each
$221.75 / box (5 units x $44.35)
In Stock! Ships in 24-48 Hours
(123 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Product Type: Installation Kit

Description for Webstone 51413KIT

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 51413WKIT is recommended.

3/4" SWT Isolator Circulator Pump Install Kit

Includes Isolator and Isolator w/ Drain with 2 Full-Faced Flange Gaskets & Bonus Wing Style T Handle(s), Nuts & Bolts

3/4" Sweat Isolator Circulator Pump Install Kit w/ Rotating Flange

REVIEW SNAPSHOT®

by PowerReviews
Webstone3/4" Sweat Isolator Circulator Pump Install Kit w/ Rotating Flange
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Easy way to hook up pump

By Mike

from ILLINOIS

Verified Buyer

Comments about 3/4" Sweat Isolator Circulator Pump Install Kit w/ Rotating Flange:

Easy to install and drain/purge pumps

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" Sweat Isolator Circulator Pump Install Kit w/ Rotating Flange

    Q:

    2 pices
    Asked on 8/6/2012 by Michael from United States

    1 answer

    • CUSTOMER CARE

      A:

      This set is a pair of two.

      Answered on 8/7/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?