5143 Series 1" Full Port Forged Brass Ball Valve w/ Single Union End, Hi Flow Hose Drain & Reversible Handle Zoom

5143 Series 1" Full Port Forged Brass Ball Valve w/ Single Union End, Hi Flow Hose Drain & Reversible Handle

SKU:51434

Brand: Webstone

Webstone
51434 has been discontinued.
Direct Replacement:
SKU: 50434W
Brand: Webstone

Specs

Size: 1"
Connection Type: IPS Union x Sweat
Material: Brass
Pressure Rating: 600 psi
210 PSI @ 250ºF
Max Temp (F): 250°F
Thread Type: Female

Description for Webstone 51434

5143 Series Full Port Forged Brass Ball Valves w/ Single Union End, Hi-Flow Hose Drain & Reversible Handle.

5143 Series 1" Full Port Forged Brass Ball Valve w/ Single Union End, Hi Flow Hose Drain & Reversible Handle

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons