Description
Designed for residential, commercial or industrial use with water oil or glycol. Most often used in a circulating closed loop hydronic plumbing system. The valve operates in a horizontal or vertical position. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing nut. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering. Designed to be installed after the pump.

With bonus wing style "t" handle, nuts & bolts
Read more
Specs
Connection Size:
1"
Material:
Brass
Connection Type:
Sweat
Flow Capacity (Cv):
27.4
Flow Range (GPM):
16-50
Type:
Isolation Flange
Features:
w/ Check Valve
Accessory For:
2 Bolt Flanged Circulator Pumps
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A