Description
Tankless Water Heater Service Valves - Hot & Cold Set
  • FP Brass Ball Valves w/ Adjustable Packing Gland
  • Hi-Flow Hose Drains
  • 500 WOG
  • Pressure Relief Valve 150 PSI , 200,000 BTU
  • Read more
    Manuals (2)
    Specs
    Size:
    3/4"
    Pressure Set Point:
    150 psi
    Product Type:
    Valve
    Temperature Range (F):
    100°F (Max)
    Product Type:
    Valve
    Material:
    Brass
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A