3/4" SWT Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free) Zoom

3/4" SWT Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)

SKU:54443WPR

Brand: Webstone

Webstone
Qty Price
$64.95
/ each
$250.60 / box (4 units x $62.65)
In Stock! Ships in 24-48 Hours
(530 Available)
0

Resources

Specs

Product Type: Valve
Size: 3/4"
Connection Type: IPS Union x Sweat
Pressure Rating: 500 psi (WOG)
Material: Brass
Features: Lead Free

Description for Webstone 54443WPR

Tankless Water Heater Service Valve Kit (IPS Union x Sweat)

Kit Includes:

  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve (150 PSI / 200,000 BTU)
  • Adjustable Packing Gland

3/4" SWT Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Webstone3/4"" SWT Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

3/4 ub Sweated Isolator Valve Eval

By DG

from Aptos, CA

Verified Buyer

Comments about 3/4"" SWT Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free):

Good design made from good materials. Slow intial leak around packing for the on/off valve on the cold water valve but this was easily remedied by removing valve handle & tightening the packing nut until drip leak stopped.

 
5.0

A must for tank-less water heater

By John

from Columbus OH

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4"" SWT Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free):

        I recommend this valve set, or similar, for all tank-less hot water heater installs.

        • Was this a gift?:
        • No
         
        5.0

        Always use these

        By Pete

        from Southeastern mass.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4"" SWT Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free):

              A must with any on demand water heater install. The sweat ends are ok I usually install these with ips ends and use male adapters but they were out of stock so I went sweat and the one good thing is it tends to be a shorter make up than with ips.

              • Was this a gift?:
              • No

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers