1" x 3/4" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG) Zoom

1" x 3/4" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG)

SKU:58643

Brand: Webstone

Webstone
Qty Price
$28.95
/ each
$139.75 / box (5 units x $27.95)
In Stock! Ships in 24-48 Hours
(3 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1"
1" x 3/4"
3/4"
Material: Brass
Pressure Rating: 600 psi
Application: Plumbing
Connection Type: Sweat
Max Temp (F): 250°F
Features: Purge Tee

Description for Webstone 58643

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing nut. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.

  • Allows for placement of a ball valve between closely spaced tees
  • Precision crafting achieves hydraulic separation
  • Permits power purging of individual loops in hydronic systems
  • Full port solid fl ow channel ensures highest flow rate possible
  • Ideal for primary/secondary piping in mod-con boiler systems
  • Guaranteed for Life

1" x 3/4" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons