1-1/4" x 3/4" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee Zoom

1-1/4" x 3/4" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee

SKU:58653

Brand: Webstone

Webstone
Qty Price
$37.75
/ each
In Stock! Ships in 24-48 Hours
(61 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1-1/4"
1-1/4" x 3/4"
3/4"
Material: Brass
Pressure Rating: 600 psi
Application: Plumbing
Connection Type: Sweat
Max Temp (F): 250°F
Features: Purge Tee
Handle Style: Lever

Description for Webstone 58653

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing nut. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.

  • Allows for placement of a ball valve between closely spaced tees
  • Precision crafting achieves hydraulic separation
  • Permits power purging of individual loops in hydronic systems
  • Full port solid fl ow channel ensures highest flow rate possible
  • Ideal for primary/secondary piping in mod-con boiler systems
  • Guaranteed for Life

1-1/4" x 3/4" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee

REVIEW SNAPSHOT®

by PowerReviews
Webstone1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Fit:
    • Feels too small

       

      Feels true to size

       

      60% 

      (3 reviews)

      Feels too big

       
    • Length:
    • Feels too short

       

      Feels true to length

       

      80% 

      (4 reviews)

      Feels too long

       
    • Was this a gift?:
    • No (5)

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

Speed of delivery of parts

By Butch

from Grandview, Mo.

Verified Buyer

Comments about 1" x 3/4" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG):

It would be nice to have a 3/4 inch x 3/4 inch item to do the same function.

  • Fit:
  • Feels too small
  • Length:
  • Feels too short
  • Was this a gift?:
  • No
 
5.0

Nicely manufactured product

By Zach

from New City, NY

Verified Buyer

Comments about 1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG):

Used with 4 way mixing valve.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

premade ,closely spaced tee's :)

By butte's builders

from nenana AK

Verified Buyer

Comments about 1" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee:

Better than soldering a bunch of pieces together, only thing they should do is make a threaded version (npt), that way I will never have to solder again ! I use upnor pex and tools ...good by copper. …..

  • Fit:
  • Feels too small
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

If you want to throw a fit,shop with these guys.

By none

from Burnham, Me.

Verified Buyer

Comments about 1" x 3/4" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG):

Suited my purpose perfectly as bypass.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

nice product

By john the plumber

from long island, new york

Verified Buyer

Comments about 1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG):

nice product, saves alot of time, LOOK GOOD on the job.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

Great Time Saver

By WoodBoilerRadiant

from Ithaca, NY

Verified Buyer

Comments about 1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG):

Webstone has great combination valves, saving considerable time. Becareful not to over heat, the internal seats can be wrecked. I've used many of these valves and I'm very pleased.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1" x 3/4" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG)

    Q:

    is there a arrow for the directional of flow on this or is there a right and wrong way to install
    Asked on 9/1/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, there isn't an arrow that shows the direction of flow on this, but that is because there is no set way this needs to be installed. It can be installed with the handle facing up or the the handle facing down and it would work.

      Answered on 9/3/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?