1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG) Zoom

1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG)

SKU:58654

Brand: Webstone

Webstone
Qty Price
$39.75
/ each
$191.75 / box (5 units x $38.35)
In Stock! Ships in 24-48 Hours
(305 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3

Specs

Size: 1"
1-1/4"
1-1/4" x 1"
Material: Brass
Pressure Rating: 600 psi
Application: Plumbing
Connection Type: Sweat
Max Temp (F): 250°F
Features: Purge Tee
Purge Tee

Description for Webstone 58654

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing nut. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.

  • Allows for placement of a ball valve between closely spaced tees
  • Precision crafting achieves hydraulic separation
  • Permits power purging of individual loops in hydronic systems
  • Full port solid fl ow channel ensures highest flow rate possible
  • Ideal for primary/secondary piping in mod-con boiler systems
  • Guaranteed for Life

1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG)

REVIEW SNAPSHOT®

by PowerReviews
Webstone1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Time Saver

By WoodBoilerRadiant

from Ithaca, NY

Verified Buyer

Comments about 1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG):

Webstone has great combination valves, saving considerable time. Becareful not to over heat, the internal seats can be wrecked. I've used many of these valves and I'm very pleased.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1" x 3/4" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG)

    Q:

    is there a arrow for the directional of flow on this or is there a right and wrong way to install
    Asked on 9/1/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, there isn't an arrow that shows the direction of flow on this, but that is because there is no set way this needs to be installed. It can be installed with the handle facing up or the the handle facing down and it would work.

      Answered on 9/3/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons