1-1/2" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee Zoom

1-1/2" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee

SKU:58664

Brand: Webstone

Webstone
Qty Price
$63.95
/ each
In Stock! Ships in 24-48 Hours
(134 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1"
1-1/2" x 1"
1-1/2"
Material: Brass
WOG: 600
Application: Plumbing
Connection Type: Sweat
Max Temp (F): 250°F
Features: Purge Tee
Handle Style: Lever

Description for Webstone 58664

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing nut. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.

  • Allows for placement of a ball valve between closely spaced tees
  • Precision crafting achieves hydraulic separation
  • Permits power purging of individual loops in hydronic systems
  • Full port solid fl ow channel ensures highest flow rate possible
  • Ideal for primary/secondary piping in mod-con boiler systems
  • Guaranteed for Life

1-1/2" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee

REVIEW SNAPSHOT®

by PowerReviews
Webstone1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

nice product

By john the plumber

from long island, new york

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG):

        nice product, saves alot of time, LOOK GOOD on the job.

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No
         
        5.0

        Great Time Saver

        By WoodBoilerRadiant

        from Ithaca, NY

        Verified Buyer

        Comments about 1-1/4" x 1" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG):

        Webstone has great combination valves, saving considerable time. Becareful not to over heat, the internal seats can be wrecked. I've used many of these valves and I'm very pleased.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 1" x 3/4" Pro-Pal Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee (600 WOG)

          Q:

          is there a arrow for the directional of flow on this or is there a right and wrong way to install
          Asked on 9/1/2010 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            No, there isn't an arrow that shows the direction of flow on this, but that is because there is no set way this needs to be installed. It can be installed with the handle facing up or the the handle facing down and it would work.

            Answered on 9/3/2010 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?