PEG-30, 47,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas) Zoom

PEG-30, 47,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

SKU:119-304-315

Brand: Weil Mclain

Weil Mclain
119-304-315 has been discontinued.
Direct Replacement:
SKU: 119-304-325
Brand: Weil Mclain
0

Resources

Specs

Fuel Type: Natural Gas
BTU Input: 75000
BTU Output: 47000
Efficiency:
?
83%
Vent Size: 5"
Gas Connection: 1/2"
Water Connection: 1"
System Type: Steam
Weight (lbs): 410 lbs
Width (Inches): 17"
Features: EI/Spark Ignition
Warranty: Limited 10 Year on Cast Iron Sections/1-Year on parts
Vent Type: Atmospheric
Height (Inches): 33.75
Depth (Inches): 27-5/8"
Supply Tappings (NPT): 3"
Return Tappings (NPT): 2-1/2"

Description for Weil Mclain 119-304-315

Weil McLain PEG boilers are high efficiency steam boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

This package contains:

  • PEG-30 spark ignition steam boiler
  • 5" vent damper
  • EG-30 draft hood

Standard Features:
  • Factory-assembled section block
  • Insulated extended jacket
  • Horizontal to vertical draft hood
  • Combination gas valve for 24 V
  • Non-linting pilot burner
  • Stainless steel burners
  • Electrical junction box
  • Spill switch
  • Rollout thermal fuse element
  • Limited 10 year warranty

Steam Boilers Feature:
  • 15 PSI ASME relief valve
  • High-limit pressure control
  • Low water cut-off electrode type
  • 40VA transformer
  • Steam pressure gauge
  • Syphon
  • Gauge cocks and glass
  • Plug-in circulator relay

PLEASE NOTE: The product weighs 410 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PEG-30, 47,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • PEG-30, 47,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

    Q:

    I have a 2 family house with the old type radiators
    7 radiators on each floor ( 1 bathroom 2 bedrooms living dining kitchen small foyer
    will this boiler give enough heat.
    Asked on 1/24/2015 by Rick from Boston Ma.

    1 answer

    • CUSTOMER CARE

      A:

      you need to do a BTU/heat loss calculation to size the correct boiler

      Answered on 1/26/2015 by Supplyhouse Staff from New York
  • PEG-30, 47,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

    Q:

    my home is 2/floor and 2500 sqft house. I need a gas steam boiler.
    What size steam boiler is fit to my old house? 5 year a ago I bought
    a gold Weil Mclain steam boiler, but I am going to Change to Gas,
    Could you send some information and let me know how much for that job also. Thanks
    San
    Asked on 4/1/2011 by san from Quincy Ma 02169

    1 answer

    • CUSTOMER CARE

      A:

      If you are replacing an existing steam boiler, you will need to size it off of the existing radiators. If you size the boiler too small, you will not get steam to all the radiators.

      Answered on 4/4/2011 by PexSupply Staff from NY
  • PEG-30, 47,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

    Q:

    what type of air filter does it uses and how do I find it in the unit
    Asked on 10/22/2010 by Ali from Bogota, NJ

    1 answer

    • CUSTOMER CARE

      A:

      This unit is a steam boiler and does not have an air filter.

      Answered on 10/25/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?