PEG-30, 47,000 BTU Output Standing Pilot PEG Packaged Steam Boiler (Nat Gas) Zoom

PEG-30, 47,000 BTU Output Standing Pilot PEG Packaged Steam Boiler (Nat Gas)

SKU:119-304-320

Brand: Weil Mclain

Weil Mclain
119-304-320 has been discontinued.
Suggested Alternative:
SKU: 119-304-315
Brand: Weil Mclain
0

Resources

Specs

Fuel Type: Natural Gas
BTU Input: 75000
BTU Output: 47000
Efficiency:
?
81%
Vent Size: 5"
Gas Connection: 1/2"
Water Connection: 1"
System Type: Steam
Weight (lbs): 410 lbs
Width (Inches): 17"
Features: Standing Pilot
Warranty: Limited 10 Year on Cast Iron Sections/1-Year on parts
Vent Type: Atmospheric
Height (Inches): 33.75
Depth (Inches): 27-5/8"
Supply Tappings (NPT): 3"
Return Tappings (NPT): 2-1/2"

Description for Weil Mclain 119-304-320

Weil McLain PEG boilers are high efficiency steam boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

This package contains:

  • PEG-30 standing pilot steam boiler
  • 5" vent damper
  • EG-30 draft hood

Standard Features:
  • Factory-assembled section block
  • Insulated extended jacket
  • Horizontal to vertical draft hood
  • Combination gas valve for 24 V
  • Non-linting pilot burner
  • Stainless steel burners
  • Electrical junction box
  • Spill switch
  • Rollout thermal fuse element
  • Limited 10 year warranty

Steam Boilers Feature:
  • 15 PSI ASME relief valve
  • High-limit pressure control
  • Low water cut-off electrode type
  • 40VA transformer
  • Steam pressure gauge
  • Syphon
  • Gauge cocks and glass
  • Plug-in circulator relay

PLEASE NOTE: The product weighs 410 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PEG-30, 47,000 BTU Output Standing Pilot PEG Packaged Steam Boiler (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • PEG-30, 47,000 BTU Output Standing Pilot PEG Packaged Steam Boiler (Nat Gas)

    Q:

    how many sq ft home does this unit heat
    Asked on 3/14/2012 by Anonymous from glendale ny 11385

    1 answer

    • CUSTOMER CARE

      A:

      This depends on the heat loss of the home. In New York a typical home requires approximately 35 BTUs per square foot, but this figure can be as low as 15 or as high as 60 if it's a very new or a very old home. Our BTU Calculator (see link below) can help you get an estimate.

      http://www.pexsupply.com/pex/control/BTUCalculator

      Answered on 3/14/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?