PEG-35, 62,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas) Zoom

PEG-35, 62,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

SKU:119-354-315

Brand: Weil Mclain

Weil Mclain
119-354-315 has been discontinued.
Direct Replacement:
SKU: 119-354-325
Brand: Weil Mclain
0

Resources

Specs

Fuel Type: Natural Gas
BTU Input: 100000
BTU Output: 62000
Efficiency:
?
82.9%
Vent Size: 5"
Gas Connection: 1/2"
Water Connection: 1"
System Type: Steam
Weight (lbs): 410 lbs
Width (Inches): 17"
Features: EI/Spark Ignition
Warranty: Limited 10 Year on Cast Iron Sections/1-Year on parts
Vent Type: Atmospheric
Height (Inches): 33.75
Depth (Inches): 27-5/8"
Supply Tappings (NPT): 3"
Return Tappings (NPT): 2-1/2"

Description for Weil Mclain 119-354-315

Weil McLain PEG boilers are high efficiency steam boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

This package contains:

  • PEG-35 spark ignition steam boiler
  • 5" vent damper
  • EG-35 draft hood

Standard Features:
  • Factory-assembled section block
  • Insulated extended jacket
  • Horizontal to vertical draft hood
  • Combination gas valve for 24 V
  • Non-linting pilot burner
  • Stainless steel burners
  • Electrical junction box
  • Spill switch
  • Rollout thermal fuse element
  • Limited 10 year warranty

Steam Boilers Feature:
  • 15 PSI ASME relief valve
  • High-limit pressure control
  • Low water cut-off electrode type
  • 40VA transformer
  • Steam pressure gauge
  • Syphon
  • Gauge cocks and glass
  • Plug-in circulator relay

PLEASE NOTE: The product weighs 410 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PEG-35, 62,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • PEG-35, 62,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

    Q:

    What very high quality automatic water feeder would you suggest for this unit?

    Thank you.
    Vin
    Asked on 8/3/2015 by Vin from Summit, NJ, United States

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend the parts that Weil McLain recommends. On page 20 of the installation guide Weil McLain offers a few suggestions, depending on your system's specs, below is a link where you can find this manual:

      http://s3.supplyhouse.com/product_files/119-354-325-install.pdf

      Something like the McDonnell & Miller 247-2 or 47-2 could be possible options for this setup.
      You may want to contact your installer to confirm which option will work best in your system.

      Answered on 8/5/2015 by Supply House Staff from NY
Displaying question 1

Do you have a question about this product?