Description
Weil McLain PEG boilers are high efficiency steam boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

This package contains:
  • PEG-40 spark ignition steam boiler
  • 6" vent damper
  • EG-40 draft hood

Standard Features:
  • Factory-assembled section block
  • Insulated extended jacket
  • Horizontal to vertical draft hood
  • Combination gas valve for 24 V
  • Non-linting pilot burner
  • Stainless steel burners
  • Electrical junction box
  • Spill switch
  • Rollout thermal fuse element
  • Limited 10 year warranty

Steam Boilers Feature:
  • 15 PSI ASME relief valve
  • High-limit pressure control
  • Low water cut-off electrode type
  • 40VA transformer
  • Steam pressure gauge
  • Syphon
  • Gauge cocks and glass
  • Plug-in circulator relay
Read more
Specs
Fuel Type:
Natural Gas
BTU Input:
125000
BTU Output:
78000
Efficiency:
82.9%
Vent Size:
6"
Gas Connection:
1/2"
Water Connection:
1-1/4"
System Type:
Steam
Weight (lbs):
500 lbs
Width (Inches):
21-1/4"
Features:
EI/Spark Ignition
Warranty:
Limited 10 Year on Cast Iron Sections/1-Year on parts
Vent Type:
Atmospheric
Height (Inches):
33.75
Depth (Inches):
27-5/8"
Supply Tappings (NPT):
3"
Return Tappings (NPT):
2-1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A