PEG-50, 109,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas) Zoom

PEG-50, 109,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

SKU:119-504-315

Brand: Weil Mclain

Weil Mclain
119-504-315 has been discontinued.
Direct Replacement:
SKU: 119-504-325
Brand: Weil Mclain
0

Resources

Specs

Fuel Type: Natural Gas
BTU Input: 175000
BTU Output: 109000
Efficiency:
?
82.8%
Vent Size: 7"
Gas Connection: 1/2"
Water Connection: 1-1/4"
System Type: Steam
Weight (lbs): 590 lbs
Width (Inches): 25-1/2"
Features: EI/Spark Ignition
Warranty: Limited 10 Year on Cast Iron Sections/1-Year on parts
Vent Type: Atmospheric
Height (Inches): 33.75
Depth (Inches): 27-5/8"
Supply Tappings (NPT): 3"
Return Tappings (NPT): 2-1/2"

Description for Weil Mclain 119-504-315

Weil McLain PEG boilers are high efficiency steam boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

This package contains:

  • PEG-50 spark ignition steam boiler
  • 7" vent damper
  • EG-50 draft hood

Standard Features:
  • Factory-assembled section block
  • Insulated extended jacket
  • Horizontal to vertical draft hood
  • Combination gas valve for 24 V
  • Non-linting pilot burner
  • Stainless steel burners
  • Electrical junction box
  • Spill switch
  • Rollout thermal fuse element
  • Limited 10 year warranty

Steam Boilers Feature:
  • 15 PSI ASME relief valve
  • High-limit pressure control
  • Low water cut-off electrode type
  • 40VA transformer
  • Steam pressure gauge
  • Syphon
  • Gauge cocks and glass
  • Plug-in circulator relay

PLEASE NOTE: The product weighs 590 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PEG-50, 109,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • PEG-50, 109,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

    Q:

    how many square feet
    Asked on 2/15/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Every building requires a certain number of BTUs to meet its heating load. This number is determined by several factors, including geographic location, square footage, and insulation quality. Our BTU Calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ) can help give you an idea of your requirements.

      Answered on 2/16/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?