PEG-55, 125,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas) Zoom

PEG-55, 125,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

SKU:119-554-315

Brand: Weil Mclain

Weil Mclain
119-554-315 has been discontinued.
Direct Replacement:
SKU: 119-554-325
Brand: Weil Mclain
0

Resources

Specs

Fuel Type: Natural Gas
BTU Input: 200000
BTU Output: 125000
Efficiency:
?
82.8%
Vent Size: 7"
Gas Connection: 1/2"
Water Connection: 1-1/2"
System Type: Steam
Weight (lbs): 590 lbs
Width (Inches): 25-1/2"
Features: EI/Spark Ignition
Warranty: Limited 10 Year on Cast Iron Sections/1-Year on parts
Vent Type: Atmospheric
Height (Inches): 33.75
Depth (Inches): 27-5/8"
Supply Tappings (NPT): 3"
Return Tappings (NPT): 2-1/2"

Description for Weil Mclain 119-554-315

Weil McLain PEG boilers are high efficiency steam boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

This package contains:

  • PEG-55 spark ignition steam boiler
  • 7" vent damper
  • EG-55 draft hood

Standard Features:
  • Factory-assembled section block
  • Insulated extended jacket
  • Horizontal to vertical draft hood
  • Combination gas valve for 24 V
  • Non-linting pilot burner
  • Stainless steel burners
  • Electrical junction box
  • Spill switch
  • Rollout thermal fuse element
  • Limited 10 year warranty

Steam Boilers Feature:
  • 15 PSI ASME relief valve
  • High-limit pressure control
  • Low water cut-off electrode type
  • 40VA transformer
  • Steam pressure gauge
  • Syphon
  • Gauge cocks and glass
  • Plug-in circulator relay

PLEASE NOTE: The product weighs 590 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PEG-55, 125,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • PEG-55, 125,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

    Q:

    Home is heated by steam downstairs and hot water upstairs. Would this work at my home?
    Asked on 1/22/2015 by No nickname. First name Holman from Queens, NY

    1 answer

    • CUSTOMER CARE

      A:

      depends on piping and fixtures. consult a plumber

      Answered on 1/26/2015 by Supplyhouse Staff from New York
  • PEG-55, 125,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

    Q:

    Can I buy spare parts for a Weil-Mclain EG 55 from you?
    Asked on 12/11/2011 by Anonymous

    2 answers

    • A:

      This company sells parts for this unit.

      Answered on 12/13/2011 by Anonymous from None
    • CUSTOMER CARE

      A:

      Yes, as long as that part is offered by the manufacturer.

      Answered on 12/16/2011 by PexSupply Staff from NY
  • PEG-55, 125,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

    Q:

    how do i know what size boiler is right for me
    Asked on 1/26/2011 by jr from ny

    2 answers

    • A:

      Pex Supply's BTU calculator applies only to hydronic (hot water) systems, not to steam. The proper size boiler for steam systems is determined by rating the radiation of all the radiators attached to the system. This is EDR, equivalent direct radiation, from which you can calculate the BTU/hr needed.

      Answered on 1/26/2014 by Jim from Colorado
    • CUSTOMER CARE

      A:

      The answer to this question depends on several factors. You can try our BTU calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ) to get an estimate of how many BTUs you will need to heat your home.

      Answered on 3/25/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?