PEG-65, 157,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas) Zoom

PEG-65, 157,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

SKU:119-654-315

Brand: Weil Mclain

Weil Mclain
119-654-315 has been discontinued.
Direct Replacement:
SKU: 119-654-325
Brand: Weil Mclain
0

Resources

Specs

Fuel Type: Natural Gas
BTU Input: 250000
BTU Output: 157000
Efficiency:
?
83%
Vent Size: 8"
Gas Connection: 3/4"
Water Connection: 1-1/2"
System Type: Steam
Weight (lbs): 680 lbs
Width (Inches): 29-3/4"
Features: EI/Spark Ignition
Warranty: Limited 10 Year on Cast Iron Sections/1-Year on parts
Vent Type: Atmospheric
Height (Inches): 33.75
Depth (Inches): 27-5/8"
Supply Tappings (NPT): 3"
Return Tappings (NPT): 2-1/2"

Description for Weil Mclain 119-654-315

Weil McLain PEG boilers are high efficiency steam boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

This package contains:

  • PEG-65 spark ignition steam boiler
  • 8" vent damper
  • EG-65 draft hood

Standard Features:
  • Factory-assembled section block
  • Insulated extended jacket
  • Horizontal to vertical draft hood
  • Combination gas valve for 24 V
  • Non-linting pilot burner
  • Stainless steel burners
  • Electrical junction box
  • Spill switch
  • Rollout thermal fuse element
  • Limited 10 year warranty

Steam Boilers Feature:
  • 15 PSI ASME relief valve
  • High-limit pressure control
  • Low water cut-off electrode type
  • 40VA transformer
  • Steam pressure gauge
  • Syphon
  • Gauge cocks and glass
  • Plug-in circulator relay

PLEASE NOTE: The product weighs 680 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PEG-65, 157,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • PEG-65, 157,000 BTU Output Spark Ignition PEG Packaged Steam Boiler (Nat Gas)

    Q:

    how many square feet of steam can this boiler produce
    Asked on 4/29/2012 by Matt from bridgewater, Ma.

    1 answer

    • CUSTOMER CARE

      A:

      The PEG-65 boiler has a Net I=B=R rating of 157,000 BTUs and 654 square feet.

      Answered on 4/30/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?