Combination Pressure-Temperature Gauge Kit Zoom

Combination Pressure-Temperature Gauge Kit

SKU:380-000-000

Brand: Weil Mclain

Weil Mclain
Qty Price
$29.75
/ each
In Stock! Ships in 24-48 Hours
(35 Available)
0

Specs

Accessory For: CG Boilers
CGa Boilers
CGi Boilers
CGs Boilers
CGT Boilers
CGx Boilers
WGO Boilers

Description for Weil Mclain 380-000-000

Weil McLain combination pressure-temperature gauge kit: Kit-S Ga-PT-SS 3.12 Diax 1/4" NPT

  • Temp Range: 60º - 360ºF
  • Pressure Range: 0 - 75 psi
  • 3-1/8" Dia, 1/4" NPT
  • Short shank, with 1/4" x 1/2" reducing bushing

Combination Pressure-Temperature Gauge Kit

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainCombination Pressure-Temperature Gauge Kit
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
4.0

ok replacement

By lg

from Michigan City, IN

Verified Buyer

Comments about Combination Pressure-Temperature Gauge Kit:

can't use existing self sealing fitting must shut off water and drain some water. original gauge you could replace without doing this

  • Primary use:
  • Personal
 
5.0

easy to read

By paul

from Ma

Verified Buyer

Comments about Combination Pressure-Temperature Gauge Kit:

The gage is installed working as expected

Again,The real deal here is the Service, Ordered and received confirmation same day, received ship notice next day and parts arrived third day.
Perfect!

  • Primary use:
  • Personal
 
5.0

Perfect

By Ernie

from Valhalla, N.Y.

Verified Buyer

Comments about Combination Pressure-Temperature Gauge Kit:

This was the correct guage for my oil burner and much nicer than the one that come with it.
Shipping was fast!

 
5.0

I ordered the wrong part not Pex' fault.

By dced818

from Glassboro, NJ

Verified Buyer

Comments about Combination Pressure-Temperature Gauge Kit:

Did some research thought it was the right part and it wasn't. Arghh. Have to do more research to find the right one for my CGA-25 gold.

 
5.0

Replacement Combo gauge

By Bob

from Ishpeming, Mi

Verified Buyer

Comments about Combination Pressure-Temperature Gauge Kit:

Great low cost direct replacement gauge for my weil Mcclain boiler

 
4.0

The Right Gauge With an Asterisk

By Polish, but proficient anyway

from North Kingstown, Rhode Island

Verified Buyer

Comments about Combination Pressure-Temperature Gauge Kit:

I haven't installed the pressure/temperature
gauge on my boiler as yet. I think the manufacturer
of the gauge could have written a paragraph about
installation and caveats. I am a better than average do-it-yourselfer, but I would have appreciated guidance relative to the issue of
introducing and eliminating air in the system.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • Combination Pressure-Temperature Gauge Kit

    Q:

    Will this work with my Model CGA-4-P1DN model its weil mclain gold CGA..also will it tell me information on how it works and settin it???
    Asked on 10/21/2015 by Dale Miller from Holbrook Pa in SW Pa Greene County

    1 answer

    • VERIFIED BUYER

      A:

      I have a Weil McClain boiler and it was and exact match to the one that came on it. The gauge has a 1/4" MPT and shows your boiler temperature and a gauge for pressure. There are no settings on it other than you can set the Red hand on it so you can tell if your boiler is overheating. I hope this helps.
      Bill

      Answered on 10/21/2015 by Bill from Indiana
  • Combination Pressure-Temperature Gauge Kit

    Q:

    Is this gauge liquid filled?
    What is the warranty?
    Asked on 2/9/2014 by Mike from Northeast Ohio

    2 answers

    • VERIFIED BUYER

      A:

      No this gauge is not liquid filled.
      Sent from my iPhone

      Answered on 2/9/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Don't know for sure if the gauge is liquid filled but it has an enclosed
      sensor which 90% of the time is liquid filled. Any spring would read temp
      outside the boiler. This gauge seems to be accurate regarding the settings
      on my aquastat, doesn't leak, a problem with other gauges I used.
      Don't know the warranty but once you install the gauge you'll have to drain
      the system to replace.
      I would buy again.

      Answered on 2/10/2014 by Anonymous
  • Combination Pressure-Temperature Gauge Kit

    Q:

    Can you supply instructions for home owner to replace bad guage with this W-M 380-000-000 guage.
    Asked on 2/24/2011 by andrew

    1 answer

    • CUSTOMER CARE

      A:

      You will need to drain your system (to prevent leakage during installation), unscrew and remove the old gauge, put the new one on, and then refill and bleed the system. The manufacturer would recommend that you have a licensed technician make the change.

      Answered on 2/24/2011 by PexSupply Staff from NY
  • Combination Pressure-Temperature Gauge Kit

    Q:

    Why does the temperature gauge have 2 needles? What do they represent?
    Asked on 2/5/2011 by Charles from Morristown, NJ

    1 answer

    • CUSTOMER CARE

      A:

      The white needle represents temperature, while the red needle can be controlled by the user to point anywhere on the gauge (temperature of pressure). It does not signify any measurement, but can be placed at a desired set point for easy monitoring.

      Answered on 2/7/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?