CGI-4 - 74,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas) Zoom

CGI-4 - 74,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas)

SKU:381-355-073

Brand: Weil Mclain

Weil Mclain
381-355-073 has been discontinued.
Direct Replacement:
SKU: 381-357-908
Brand: Weil Mclain
0

Resources

Specs

Fuel Type: Propane
Efficiency:
?
84%
Water Connection: 1"
Gas Connection: 1/2"
System Type: Hydronic (Water)
Vent Size: 5"
Width (Inches): 13"
Weight (lbs): 240 lbs
Features: EI/Spark Ignition
Power Vent
BTU Input: 100000
BTU Output: 74000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Height (Inches): 28.375
Depth (Inches): 23-1/4"
Boiler Type: Standard
Vent Type: Stainless Steel
Application: Heating

Description for Weil Mclain 381-355-073

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain CGI boilers are high efficiency gas fired water boilers with cast iron sections.

Features:

  • All units are factory-tested, and include a limited lifetime warranty on cast iron sections
  • Direct vent capability
  • Cast iron sections with built-in air separator
  • Radiation plates
  • Steel plates
  • Inducer assembly
  • Flue gas collector/transition assembly
  • Integrated boiler control module with intermittent electronic ignition system and indicator/diagnostic lights
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • Two-piece top jacket panel
  • Insulated extended steel jacket
  • Air Pressure Switch
  • Non-linting pilot burner
  • High-grade stainless steel burners
  • High-limit temperature control
  • Includes Taco 007 Pump

PLEASE NOTE: The product weighs 240 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGI-4 - 74,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainCGI-4 - 74,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

Great boiler, loud exhaust

By E-DoT

from New York, NY

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about CGI-4 - 74,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas):

        Great boiler so far. Prompt and professional shipping. Only complaint is that the exhaust is EXTREMELY loud for a residential setting. If possible I would have returned for a different model without the power vent.

        • Primary use:
        • Personal
         
        5.0

        Quite and attractive looking.

        By Rick

        from Hamden ct

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about CGI-4 - 74,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas):

              Just installed ,looks good but exaust was realy pricy!

              • Primary use:
              • Business

              (1 of 1 customers found this review helpful)

               
              5.0

              Bought Two CGI-4's

              By Charles Grubbs

              from Manchester, NH

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about CGI-4 - 74,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas):

                    I bought two CGI-4's to replace two very old natural gas boilers in a rental property. The price was great. I contracted with a local plumber & heating guy who removed my old boilers and installed these two. Installation went without a hitch. The crates came with everything that was advertised. The freight delivery was indeed free. These new boilers are in place and running today. I am extremely happy with my purchasing experience both with Pex Supply and with these CGI-4's.

                    • Primary use:
                    • Personal

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    2 Questions | 3 Answers
                    Displaying questions 1-2
                    • CGI-4 - 74,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

                      Q:

                      just moved into a 60 year old house with original weil mclain furnace. the house has 3 floors; basement where furnace now stands, living room floor w kitchen and dining room and top floor with 3 bedrooms and full b/r. dont know anything about furnaces. would 74000 btu be the right size for this house. the house is all brick and has steam heat radiators
                      Asked on 6/10/2011 by Anonymous from new york city

                      2 answers

                      • A:

                        The answer is "It Depends." I am in a 40 year old house in northern NJ and it has a 100K btu boiler. Right now it is a "little" oversided but OK based on heat loss calcs. I am upgrading the insulation and sealing walls and it will soon be very oversized. The only way to know the right size boiler is to run a Manual J load calculation for your house AND your location. The same house in different parts of the world will need vastly different equipment. If you go to the ACCA website they have an abridged form J (excel file). With that, go to your local library find the ACCA Manual J and with data in hand you can figure out the right ballpark size within reason.

                        Answered on 6/7/2012 by Just dangerous enough from North NJ
                      • CUSTOMER CARE

                        A:

                        If you have steam heat, you need to size your boiler based on the amount of radiator that you have. A boiler that is too small will not get steam to some of the radiators.

                        Answered on 6/13/2011 by PexSupply Staff from NY
                    • CGI-4 - 74,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

                      Q:

                      Do you sell venting supplies for the CGI-4?
                      Asked on 12/14/2010 by CH from Denver, Co

                      1 answer

                      • CUSTOMER CARE

                        A:

                        We do not sell venting supplies for the CGI-4 boiler.

                        Answered on 12/15/2010 by PexSupply Staff from NY
                    Displaying questions 1-2

                    Do you have a question about this product?