GV-6, 133,000 BTU Output High Efficiency Boiler (Nat Gas) Zoom

GV-6, 133,000 BTU Output High Efficiency Boiler (Nat Gas)

SKU:382-200-507

Brand: Weil Mclain

Weil Mclain
382-200-507 has been discontinued.
Direct Replacement:
SKU: GV90-6
Brand: Weil Mclain
0

Resources

Specs

Fuel Type: Natural Gas
Propane
BTU Input: 175000
BTU Output: 133000
Capacity (Gallons): 6
System Type: Hydronic (Water)
Features: EI/Spark Ignition
Direct Vent
Efficiency:
?
87%
Length (Inches): 37-3/4"
Weight (lbs): 410 lbs
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Boiler Type: High Efficiency
Application: Heating
Water Connection: 1"
Gas Connection: 1/2"
Vent Size: 3"
Width (Inches): 17-5/8"
Height (Inches): 29.75

Description for Weil Mclain 382-200-507

**NOTE: This boiler ships as natural gas. However, it can be special ordered in LP (propane) gas. If you are interested in purchasing a propane version of this boiler, please call us and one of our customer service representatives can assist you in placing the order.

The Weil McLain GV boiler is a high efficiency, gas-fired direct vent water boiler with cast iron sections. Using sealed combustion technology, the boiler reduces energy usage by eliminating air infiltration. The GV boiler is easy to install and service, and is useful for a wide variety of applications including residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

Features:

  • Control module and ignition control with mistake-proof wiring and diagnostic indicator lights
  • On-board pictorial wiring diagrams and troubleshooting guide
  • Fast power hookup with external J-box and pre-stripped wires
  • Low NOx Certified by South Coast Air Quality Management District (Rule 1146.2) in California
  • Easily accessible components, and fewer parts for quick and easy servicing
  • Energy Star Rating
  • Simple propane conversion

GV-6, 133,000 BTU Output High Efficiency Boiler (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • GV-6, 133,000 BTU Output High Efficiency Boiler (Nat Gas)

    Q:

    Have a weil McClain CGM 6 from 1962. May need to replace it . Is this a match for the one I have?
    Asked on 5/10/2011 by Steve from Plymouth Meeting pa

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, CG boilers were first produced in 1967. The CG would have been around 80% efficient back then. GV boilers are 87% efficient. The net output of a CGM-6 was 104,300 BTUH. The GV-6 net output is 133,000 BTUHnet. The GV-5 net output is 105,000 BTUH, which is closer to the CGM-6.

      Answered on 5/11/2011 by PexSupply Staff from NY
  • GV-6, 133,000 BTU Output High Efficiency Boiler (Nat Gas)

    Q:

    I own an old home and currenlty have a Weil Mclain HE series boiler. I want to mimick the same for another old home that I just purchased for the water filled radiators, hoter water maker and a radiant heat floor. I would assume that each of these would be considered separate zones. Will the GV-6 unit serve my purpose? If so how is that done?
    Asked on 9/20/2010 by Chris from Red Bank, NJ

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the GV-6 would work, it is similar to the HE series but an updated model. Installation can get complicated so you should consult your installer on how to properly connect the boiler to the different zones.

      Answered on 9/22/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?