Blower Assembly Kit for Ultra Gas Boilers (Size 230) Zoom

Blower Assembly Kit for Ultra Gas Boilers (Size 230)

SKU:383-500-040

Brand: Weil Mclain

Weil Mclain
Qty Price
$366.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Specs

Accessory For: Ultra Gas Boilers

Description for Weil Mclain 383-500-040

Weil McLain blower assembly kit for Ultra Gas Boilers (size 230). Includes:

  • Blower
  • Gasket
  • Molex adapter
  • Hardware

Blower Assembly Kit for Ultra Gas Boilers (Size 230)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainBlower Assembly Kit for Ultra Gas Boilers (Size 155)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Fast Shipping, easy repair

By frustrated homeowner

from New Jersey

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about Blower Assembly Kit for Ultra Gas Boilers (Size 155):

        Ordered this part after local company quoted $800 for the repair. 30 minutes of my untrained labor, start to finish with clean-up, part was replaced and unit operational.

        • Primary use:
        • Personal
         
        5.0

        just what i needed when i needed it.

        By Carmine

        from West Babylon N.Y.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Blower Assembly Kit for Ultra Gas Boilers (Size 155):

              I would have been lost with out this product and Pex Supply.

              • Primary use:
              • Personal
               
              5.0

              Complete Assembly

              By Better Way Electric

              from Sutherlin, OR

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Blower Assembly Kit for Ultra Gas Boilers (Size 155):

                    The outlet flange on the new blower is slightly thicker than OEM and one of the screws which is 'bolt & nut' connected should be a smidge longer but this is a complete fan, circuit board, plastic cover assembly that easily replaces an original unit.

                    • Primary use:
                    • Business
                     
                    5.0

                    Exactly what I needed

                    By Gene

                    from Indiana

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Blower Assembly Kit for Ultra Gas Boilers (Size 155):

                          It replaced the original part perfectly

                          • Primary use:
                          • Business

                          Displaying reviews 1-4

                          Back to top

                          Q&A: Ask the Questions, share answers