Maintenance Kit for Ultra Gas Boilers (Size 80, 105) Zoom

Maintenance Kit for Ultra Gas Boilers (Size 80, 105)

SKU:383-500-605

Brand: Weil Mclain

Weil Mclain
Qty Price
$49.95
/ each
In Stock! Ships in 24-48 Hours
(26 Available)

Specs

Accessory For: Ultra 80
Ultra 105

Description for Weil Mclain 383-500-605

Weil McLain maintenance kit for Ultra Gas boiler models (size 80, 105). Includes:

  • Igniter
  • Igniter gasket
  • Cover plate gasket
  • Cover plate insulation
  • Burner gasket
  • Venturi gasket

Maintenance Kit for Ultra Gas Boilers (Size 80, 105)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainMaintenance Kit for Ultra Gas Boilers (Size 80, 105)
 
4.8

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (12)

        Reviewed by 12 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

        (1 of 1 customers found this review helpful)

         
        5.0

        I will buy this kit again

        By Bbuilder

        from Philadelphia PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Maintenance Kit for Ultra Gas Boilers (Size 80, 105):

              This kit should be used every two to three years depending on how hard the boiler is used. I live in the Philadelphia area and have a ultra 105 that makes our hot water and heats our 2600 sq ft house. We travel in the Winter time and can be away for weeks at a time so I don't want the boiler to ever fail which it did once in the Spring because of the igniter.
              The kit includes an igniter and all the necessary gaskets to remove and replace the heat exchanger cover. The cover gasket is important as it needs to be changed because it will develop a leak. The igniter also needs to be changed because it gets coated with a film that insulates the electrode which then refuses to fire the gas on start up.
              My Ultra 105 is going on 9 yrs with very few problems considering the work it performs. I would buy another without hesitation.

              • Primary use:
              • Personal
               
              5.0

              Everything you need

              By JDT

              from Millville, NJ

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Maintenance Kit for Ultra Gas Boilers (Size 80, 105):

                    Kit contains all of the gaskets, igniter etc. to perform yearly maintenance on my Ultra 80 boiler. Pricing was 20% cheaper than local suppliers.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Just what I needed.

                    By Dano

                    from Bellingham WA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Maintenance Kit for Ultra Gas Boilers (Size 80, 105):

                          Shipping was fast, product was exactly as described and worked great. Thanks

                          • Primary use:
                          • Personal

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Works Great at a great price

                          By ibbuckhunter

                          from Belleville, WI

                          Verified Reviewer

                          Pros

                            Cons

                              Best Uses

                                Comments about Maintenance Kit for Ultra Gas Boilers (Size 80, 105):

                                I have used 3 or 4 of these kits in the past 10 years on my Ultra 105 Series 2 boiler. It has everything you need to do your maintenance.
                                The latest kit I received this past week came with an Installation and maintenance manual for Series 3 boilers. This came in very handy as it had much better instructions for doing maintenance on the heat exchanger than the book that came with my series 2. Also, the cleaning tool accessory is a must for cleaning between the pins on the heat exchanger. You could probably make your own if you have access to some flexible steel the right thickness and width.

                                • Primary use:
                                • Personal

                                (1 of 1 customers found this review helpful)

                                 
                                4.0

                                Great product...water treatment?

                                By Handy Girl

                                from Hibbing, MN

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Maintenance Kit for Ultra Gas Boilers (Size 80, 105):

                                      This is a product you can use without spending $ paying a licensed plumber or boiler operator. It does help if you have a go to person - like blogs, etc. if you run into a problem.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      This product was just as advertised

                                      By derbyfitz

                                      from buffalo, ny

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Maintenance Kit for Ultra Gas Boilers (Size 80, 105):

                                            All the parts were as advertised. Website was easy to navigate and the product arrived quickly. I would definitely use this company again.

                                            • Primary use:
                                            • Personal

                                            (1 of 1 customers found this review helpful)

                                             
                                            4.0

                                            Good product at a good price

                                            By No nickname

                                            from Elizabeth Pa

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Maintenance Kit for Ultra Gas Boilers (Size 80, 105):

                                                  A nice complete service package that my installer of the system could not offer me at this price, well worth it

                                                  • Primary use:
                                                  • Personal

                                                  (0 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  Very good kit for annual maintainence

                                                  By Hatefulkevin

                                                  from Pittsburgh PA

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Maintenance Kit for Ultra Gas Boilers (Size 80, 105):

                                                        everything you need to update your boiler

                                                        • Primary use:
                                                        • Personal

                                                        (1 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        Great Kit

                                                        By DIYer

                                                        from Ontario, Canada

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Maintenance Kit for Ultra Gas Boilers (Size 80, 105):

                                                              Everything needed to do regular cleaning maintenance.

                                                              • Primary use:
                                                              • Personal

                                                              (1 of 1 customers found this review helpful)

                                                               
                                                              5.0

                                                              I will be buying this product again.

                                                              By Chuck

                                                              from Sandia Park, NM

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Maintenance Kit for Ultra Gas Boilers (Size 80, 105):

                                                                    I require this product on an annual basis to maintain the Weil-Mclain Ultra 105 boiler... it is easily installed.. and well worth the money.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    1 Question | 4 Answers
                                                                    Displaying question 1
                                                                    • Maintenance Kit for Ultra Gas Boilers (Size 80, 105)

                                                                      Q:

                                                                      Is this kit compatible with a Series 2 Ultra 105?
                                                                      Asked on 12/14/2013 by Kim

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, this kit worked for me on my series 2 ultra 105
                                                                         
                                                                        Thank you,
                                                                        Chris Loshaw

                                                                        Answered on 12/14/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes this is the kit you need for service.

                                                                        Answered on 12/14/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have a Ultra 80 boiler and this kit works great, as far as a 105 I could not say yes, but by what my manual says bout both the 80 and 105 I would think it would work, its a great kit and gives you everything you need to complete the service, even extra nuts and studs, I have used three of these kits so far and have to order another one for my service with no problems, another thing to consider is to order the flat tool to clean between the fins when servicing the exchanger, or you can make one out of stainless steel
                                                                        Sent from my iPhone

                                                                        Answered on 12/14/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, I used the kit on my Series 2 Ultra 105.

                                                                        Answered on 12/14/2013 by Anonymous
                                                                    Displaying question 1

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons